60 x 31 in. Right-Hand Fiberglass Reinforced Plastic Tub and Shower Unit in in White
Atlantis 60 x 31 in. Right-Hand Fiberglass Reinforced Plastic Tub and Shower Unit in in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Above the floor rough-in
- Integral soap dish
- One piece unit
- Slip resistant floor
- Clear acrylic towel bar
- Toiletry ledge
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Atlantis
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Material:
- Acrylic
- Number of Pieces:
- 1 Piece
- Overall Height:
- 74-7/8 in
- Overall Length:
- 59-7/8 in
- Overall Width:
- 31-1/4 in