Size 9.5 Mens Steel Toe Waterproof Work Boot

Part #GG105M095  |  Item #4850601  |  Manufacturer Part #G105 9.5 M

Call for Pricing EACH

Shoe Size

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM F-2413

Color Finish: Brown

Gender: Mens

Height: 6 in

Material: [Leather, Steel, Brass]

Shoe Size: 9.5