4-1/20 in. 2-Ply Ultra Premium Bathroom Tissue in White (Case of 60)

Part #GPC16560  |  Item #4632887  |  Manufacturer Part #16560

$ 81.81 per CASE

Length:

23-3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

Product Details

  • Your guests know Angel Soft®. A recognized brand by 96% of consumers. (Millward Brown Brand Equity Tracker Q2 29)
  • Preferred over commercial bath tissue for comfort, softness and thickness.
  • Richly embossed sheet helps reduce usage and costs.
  • Safe for all standard sewer and septic systems.

Documents

Specifications

Color Finish: White

Color Finish Category: Whites

Height: 14 in

Length: 23-3/4 in

Material: Wood

Package Quantity: Case of 60

Weight: 23.600

Width: 19-1/8 in