Georgia-Pacific

4 x 4 in. 8 ft. Redwood Post

Part #G171815  |  Manufacturer Part #171815

Length:

8 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Commercial

Height: 4 in

Length: 8 ft

Material: Wood

Width: 4 in