Acclaim® 1000 ft. x 3-1/2 in. 1-Ply Bathroom Tissue in White (Case of 8)

Part #G13728  |  Item #5053007  |  Manufacturer Part #13728

$ 40.18 per CASE

Length:

18-63/100 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Reliable performing jumbo jr. bathroom tissue in 1' 2-ply roll format is an affordable choice for high-traffic areas
  • Safe for all standard sewer and septic systems
  • This jumbo tissue is replaced less often, reducing maintenance time and maximizing customer satisfaction
  • Perfect Size™ GMA pallet configuration offers better packaging efficiency & easier to handle, lighter cases

Specifications

Collection: Acclaim®

Color Finish: White

Color Finish Category: Whites

Height: 15-13/100 in

Length: 18-63/100 in

Package Quantity: Case of 8

Type: G13728

Weight: 15.350

Width: 9-1/2 in