Acclaim® 9-2/5 in. Folded Towel (Case of 16)

Part #G20204  |  Item #4483682  |  Manufacturer Part #20204

$ 42.84 per CASE

Length:

21-3/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Offers dependable absorbency, thickness, and strength
  • Low per-unit cost make these paper towels a good everyday choice
  • Fits into a wide range of C-fold dispensers

Documents

Specifications

Brand Model Compatibility: Georgia-Pacific Multifold GEO54720 Towel Dispenser

Collection: Acclaim®

Color Finish: White

Color Finish Category: Whites

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 9-7/8 in

Length: 21-3/8 in

Material: Paper

Package Quantity: Case of 16

Type: Multi-fold

Weight: 19.100

Width: 13-7/8 in