5 oz. Coastal Breeze Fragrance Air Freshener Refill
Active Aire® 5 oz. Coastal Breeze Fragrance Air Freshener Refill
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides sustained freshness for at least 30 days
- Placed right in the stall atop the Compact® Side-By-Side Bath Tissue Dispenser, the deodorizer refill is easy to access with no ladder required, which makes maintenance a breeze
- On-trend scents are the same across the GP PRO ActiveAire® Air Care System, so you can be confident your washrooms will provide a consistent and more welcoming experience for everyone
- Size 1" x 1-3/4" x 3/4"
- State-of-the art odor management system uses motion-sensing technology to automatically neutralize odor while releasing a burst of freshness upon entering and leaving the stall and it's on-demand feature can be activated with the wave of a hand if a visitor needs a little extra burst of freshness
- Scent: Coastal Breeze - Escape to the coast with a fragrance that suggests fresh seaside air and a cool, gentle breeze
- Compliant for VOC content with applicable federal and state regulations; no liquids or sprays are used
- Can help earn LEED® credits
Specifications
- Collection:
- Active Aire®
- Color Finish Name:
- Blue
- Green Seal Certified:
- No
- Height:
- 3/4 in
- Length:
- 1 in
- Package Quantity:
- Case of 12
- Product Type:
- Coastal Breeze
- SCAQMD Compliant:
- No
- Size:
- 5 oz
- Width:
- 1-3/4 in