Automated Freshener Dispenser in Black (Case of 1)
ActiveAire Automated Freshener Dispenser in Black (Case of 1)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- EASY MAINTENANCE. Placed right in the stall atop the Compact® Side-By-Side Bath Tissue Dispenser, the Active Ire® Deodorizer Refill is easy to access with no ladder required, which makes maintenance a breeze.
- ENHANCED EXPERIENCE. On-trend scents feature unique odor neutralizing formulations as part of a complete air care system ready to enhance every restroom experience.
- SUSTAINED RELEASE. Motion sensing technology activates the dispenser’s internal fan to blow fresh air across the ActiveAire® Deodorizer Refill for sustained freshness that lasts at least 3 days.
- REQUIRED MOUNT. Fits the Compact® Side-by-Side Bath Toilet Paper Dispenser. Black dispenser goes with Compact® Stainless Finish #56796.
- ANTI-THEFT. Single-key design makes it easy to refill Deodorizer and Bath Tissue at the same time, while providing ample security to help reduce the risk of vandalism or theft.
- BATTERIES INCLUDED. Uses 3AA Batteries.
- VOC COMPLIANT. Compliant for VOC content with applicable federal and state regulations. No liquids or sprays are used.
- Can help earn LEED® Credits.
- Black dispenser goes with Compact® Stainless finish 56796
- Required mount: fits the Compact® side-by-side bath toilet paper dispenser
Specifications
- Collection:
- ActiveAire
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 10-31/50 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 2-411/500 in
- Length:
- 10-311/500 in
- Package Quantity:
- Case of 1
- Weight:
- 0.950 lb
- Width:
- 3-697/1000 in