ActiveAire® Citrus Room Freshener Dispenser Refill (Case of 12)

Part #G48285  |  Item #7957652  |  Manufacturer Part #48285

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • CITRUS. Brings to mind hand-picked fruit, lemon and mandarin, with a subtle hint of pomegranate and sandalwood.
  • MATCHING FRAGRANCES. On-trend fragrances are the same across the GP PRO ActiveAire® Air Care System, so you can be confident your restrooms will provide a consistent and more welcoming experience for everyone.
  • EASY TO MAINTAIN. Easy access design makes maintenance a breeze.
  • SUSTAINED RELEASE. Provides sustained freshness for at least 30 days.
  • CAN HELP EARN LEED® CREDITS. The LEED®Certification Mark is a registered trademark owned by the U.S. Green Building Council and is used by permission.
  • VOC COMPLIANT. Compliant for VOC content with applicable federal and state regulations. No liquids or sprays are used.

Specifications

Collection: ActiveAire®

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 12

Product Type: Dispenser Refill

SCAQMD Compliant: No