Angel Soft Professional Series™ 8-1/2 in. Premium Facial Tissue in White

Part #G46560  |  Item #7179698  |  Manufacturer Part #46560

Length:

26-3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Your guests know Angel Soft®. A recognized brand by 96% of consumers. (Millward Brown Brand Equity Tracker Q2 29)
  • Premium softness guests will appreciate.
  • Premium quality guests will prefer.
  • Includes convenient color indicator sheets signaling the need for refilling.
  • This designer cube box coordinates with Angel Soft PS Ultra® bath tissue.

Specifications

Collection: Angel Soft Professional Series™

Color Finish: White

Color Finish Category: Whites

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 11-19/50 in

Length: 26-3/4 in

Material: [Paper, Fiber]

Package Quantity: Case of 36

Type: G46560

Weight: 13.120

Width: 14-19/100 in