Georgia-Pacific
Angel Soft Professional Series™ 8-17/20 in. Facial Tissue in White (Case of 36)
Part #G46580 | Item #4441544 | Manufacturer Part #46580
Product Details
- Premium quality and softness customers will appreciate
- Clean, upscale design coordinates with Angel Soft PS® bath tissue for an elegant, professional look
- Includes color indicator sheets signaling the need for refilling
- A recognized brand by 96% of consumers. (Millward Brown Brand Equity Tracker Q2 29)
- Contains at least 1% Post-Consumer Recycled Fiber. Meets or Exceeds EPA Comprehensive Procurement Guidelines
- Can help earn LEED credits
Specifications
Collection: Angel Soft Professional Series™
Color Finish: White
Color Finish Category: Whites
Height: 11-19/50 in
Length: 26-3/4 in
Material: [Paper, Fiber]
Package Quantity: Case of 36
Type: G46580
Weight: 15.040
Width: 14-19/100 in