Angel Soft Professional Series™ 8-4/5 in. Premium Facial Tissue in White (Case of 30)

Part #GEO48560  |  Item #7179699  |  Manufacturer Part #48560

Length:

19-63/100 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Your guests know Angel Soft®. A recognized brand by 96% of consumers. (Millward Brown Brand Equity Tracker Q2 29)
  • Premium softness guests will appreciate and quality guests will prefer.
  • One-at-a-time, touchless dispensing helps minimize usage and helps reduce the risk of cross-contamination
  • Provides fast and pleasant hand drying experience
  • USDA Certified Bio based product

Specifications

Collection: Angel Soft Professional Series™

Color Finish: White

Color Finish Category: Whites

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 10-22/25 in

Length: 19-63/100 in

Material: [Paper, Fiber]

Package Quantity: Case of 30

Type: GEO48560

Weight: 12.700

Width: 14-63/100 in