0 items

Georgia-Pacific ActiveAire Automated Freshener Dispenser (Case of 1)

G567

Color Finish

Starting at $19.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anti-theft: single-key design makes it easy to refill deodorizer and bath tissue at the same time, while providing ample security to help reduce the risk of vandalism or theft
  • Can help earn Leed® credits
  • Enhanced experience with on-trend scents that feature unique odor neutralizing formulations as part of a complete air care system ready to enhance every restroom experience
  • Gray Dispenser 56755 goes with Compact® Splash Blue 56783 and Compact® Smoke 56784
  • Includes 3 AA batteries
  • No liquids or sprays are used
  • Placed right in the stall atop the Compact® side-by-side bath tissue dispenser, the Active Ire® deodorizer refill is easy to access with no ladder required, which makes maintenance a breeze
  • Required mount: fits the Compact® side-by-side bath toilet paper dispenser
  • Sustained release with motion sensing technology activates the dispenser’s internal fan to blow fresh air across the ActiveAire® deodorizer refill for sustained freshness that lasts at least 30 days
  • VOC compliant for VOC content with applicable federal and state regulations

SPECIFICATIONS

Collection
ActiveAire
Color Finish
Grey
Depth
10-31/50 in
EcoLogo Certified
No
Green Seal Certified
No
Height
2-41/50 in
Package Quantity
Case of 1
Width
3-69/100 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday