BigFold Z® 10-4/5 in. Premium C-Fold Replacement Paper Towel in White (Case of 10)

Part #G20887  |  Item #4441098  |  Manufacturer Part #20887

Call for Pricing

Length:

19-1/8 in

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Georgia-Pacific BigFold Z® 10-4/5 in. Premium C-Fold Replacement Paper Towel in White (Case of 10)

Product Details

  • Dixie® hot cups are made from materials which can tolerate and have been tested with hot liquid up to 212 degrees F, the temperature at which water boils. No tests have been performed with liquids over 212 degrees F.
  • Dixie® hot cups are made from materials which can tolerate and have been tested with hot liquid up to 212 degrees F, the temperature at which water boils. No tests have been performed with liquids over 212 degrees F.
  • Dixie® hot cups are made from materials which can tolerate and have been tested with hot liquid up to 212 degrees F, the temperature at which water boils. No tests have been performed with liquids over 212 degrees F.
  • Dixie® hot cups are made from materials which can tolerate and have been tested with hot liquid up to 212 degrees F, the temperature at which water boils. No tests have been performed with liquids over 212 degrees F.
  • Dixie® hot cups are made from materials which can tolerate and have been tested with hot liquid up to 212 degrees F, the temperature at which water boils. No tests have been performed with liquids over 212 degrees F.
  • Dixie® hot cups are made from materials which can tolerate and have been tested with hot liquid up to 212 degrees F, the temperature at which water boils. No tests have been performed with liquids over 212 degrees F.
  • Dixie® hot cups are made from materials which can tolerate and have been tested with hot liquid up to 212 degrees F, the temperature at which water boils. No tests have been performed with liquids over 212 degrees F.

Documents

Specifications

Brand Model Compatibility: 20887 Pacific Blue Ultra™ BigFold Z® Towel

Collection: BigFold Z®

Color Finish: White

Color Finish Category: Whites

Height: 11-1/8 in

Length: 19-1/8 in

Material: Paper

Package Quantity: Case of 10

Product Type: Repack Box

UL Listed: No

Weight: 19.240

Width: 15-7/8 in