Blue Ultra™ 1000ml Foam Sanitizer Dispenser Refill (Case of 3)

Part #G43337  |  Item #8032639  |  Manufacturer Part #43337

$ 95.92 per CASE

Size:

1000 mL

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Skin-safe and dermatologist tested
  • Gentle, moisturizing formulation to help hands stand up to frequent use
  • E3 rated and approved for use in food processing and food service areas after proper hand washing
  • 100% recyclable bottles, contain 25% post-consumer content
  • Ideal for use on visibly cleaned hands, especially when water is not available. Contains moisturizers.
  • 99% of product is emptied before replacement is needed with the bottles.
  • Green Certified- USDA BioPreferred
  • Can help earn LEED® credits

Specifications

Application: Foodservice

Brand Model Compatibility: Automated Soap Dispenser

Collection: Blue Ultra™

Color Finish: Clear

Color Finish Category: Clear

Material: Foam

Package Quantity: Case of 3

Product Type: Foaming Hand Sanitizer

Size: 1000 mL