700 ft. Hardwound Roll Towel in Brown (Case of 6)

You last purchased this on
 
Georgia-Pacific

Cormatic® 700 ft. Hardwound Roll Towel in Brown (Case of 6)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Georgia-Pacific

Cormatic® 700 ft. Hardwound Roll Towel in Brown (Case of 6)

  • Fast #
  • Part #G2910P
  • Item #5053011
  • Manufacturer Part #2910P
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Delivers the softness, quick absorbency, durability and thickness patrons appreciate
  • Embossed to offer reliable performance
  • High-capacity roll helps deliver continuous service and reduced maintenance
  • The Sustainable Forestry Initiative® certified sourcing label is proof Georgia-Pacific is using fiber from responsible and legal sources. SFI® is a registered trademark owned by Sustainable Forestry Initiative, Inc. www.sfiprogram.org.
  • This product meets Green Seal™ Standard GS-1 based on chlorine free processing, energy and water efficiency, and content of 100% recovered material, with a minimum of 50% post consumer material. GreenSeal.org.
  • Can help earn LEED credits
  • Contains at least 50% Post-Consumer Recycled Fiber. Meets or Exceeds EPA Comprehensive Procurement Guidelines.
  • UL ECOLOGO® Certified for reduced environmental impact. View specific attributes evaluated at UL.COM/EL UL-175
  • Requires Certification

Specifications

Brand Model Compatibility:
2910P Cormatic® Towel
Collection:
Cormatic®
Color Finish Category:
Browns
Color Finish Name:
Brown
Height:
9 in
Length:
22-7/8 in
Material:
Paper
Package Quantity:
Case of 6
Product Type:
Repack Box
UL Listed:
No
Weight:
28.590 lb
Width:
15-1/4 in