Georgia-Pacific Dixie® PerfecTouch® 8 oz. Insulated Paper Hot Cup 1000 Pack

G5338CD

Capacity

8 oz

$207.17

per CASE
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Comfortable, sturdy, non-slip feel
  • Dixie® PerfecTouch® cups use 25% less material, by weight, than a paper cup and sleeve. *Based on GP limited test data of 12 & 16 oz PerfecTouch® cups vs. 12 & 16 oz. Dixie® paper hot cups and sleeves from the leading coffee retailer.
  • Dixie® PerfecTouch® hot cups are made from materials which can tolerate and have been tested with hot liquid up to 212 degrees F, the temperature at which water boils. No tests have been performed with liquids over 212 degrees F
  • Meets Sustainable Forestry Initiative (SFI®) certification standards. SFI is a registered trademark owned by Sustainable Forestry Initiative, Inc. www.sfiprogram.org.
  • Patented paper process provides unique insulation.
  • Product may be processed in commercial facilities that have final screening capability. Such facilities may not exist in your area. Product contains approx. 8% compostable cellulose fiber by weight.
  • Reduces the need for costly double-cupping and sleeves
  • USDA Certified Bio based product

SPECIFICATIONS

Capacity
8 oz
Collection
Dixie® PerfecTouch®
Color Finish
Coffee Haze
Height
22-7/8 in
Length
15-469/500 in
Package Quantity
Pack of 1000
Type
Insulated Paper Hot Cup
Weight
18.560
Width
12-813/1000 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday