3/50 x 7-3/8 x 13-1/2 in. Mini Spoon Dispenser in Translucent Black
Dixie Ultra® Smartstock® 3/50 x 7-3/8 x 13-1/2 in. Mini Spoon Dispenser in Translucent Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dispenser holds up to 80 Medium Weight Polystyrene SmartStock utensils
- Promotes good hygiene - enclosed design protects cutlery from contaminants
- SmartStock® cutlery dispensers deliver utensils one at a time-reducing usage on average by 29% compared to open bins
- Frees up valuable counter space - sized just right to keep things looking neat and organized
- Gives you greater efficiency - a clean and simple alternative to open cutlery bins
- Speeds up restocking - just load the refill, insert, rip, pull and your done in seconds
- Reduced consumption with one-at-a-time dispensing reduces cutlery usage on average by 29% and up to 49% vs. open bins. *Source: Independent research commissioned by Georgia-Pacific.
Specifications
- Collection:
- Dixie Ultra® Smartstock®
- Color Finish Name:
- Translucent Black
- Height:
- 13-1/2 in
- Length:
- 3/50 in
- Material:
- Plastic
- Product Type:
- Spoon Dispenser
- Size:
- 3/50 in x 7-3/8 in x 13-1/2 in
- Width:
- 7-3/8 in