1000ml Foam Hand Sanitizer Dispenser Refill

You last purchased this on
 
Georgia-Pacific

enMotion® 1000ml Foam Hand Sanitizer Dispenser Refill

This product requires certification to purchase.
Brand image
You last purchased this on
 
Georgia-Pacific

enMotion® 1000ml Foam Hand Sanitizer Dispenser Refill

  • Fast #
  • Part #G42331
  • Item #7482441
  • Manufacturer Part #42331
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ideal for use on visibly clean hands, especially when water is not available
  • Contains aloe and moisturizers to help keep skin from drying out
  • Active ingredient Ethyl Alcohol kills 99.99% of common germs that may cause disease *Refer to the Technical Data Sheet for details on the Ethyl Alcohol content
  • Can help earn LEED credits
  • USDA Certified Biobased product
  • Compatible with latex and nitrile gloves
  • E3 registered and approved for use in foodservice areas after hands are properly washed
  • Requires Certification

Specifications

Application:
Hand Cleaning
Collection:
enMotion®
EcoLogo Certified:
No
Green Seal Certified:
No
Package Quantity:
Case of 2
Product Type:
Foaming Hand Sanitizer
Size:
1000 mL