1200ml Foam Soap in Clear (Case of 2)
enMotion® 1200ml Foam Soap in Clear (Case of 2)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gently cleans the skin and washes bacteria away
- Safer Choice recognized for safer chemistry *EPA/Safer Choice recognition does not constitute endorsement of this product.
- By moving from a manual to an automated dispensing system, the average number of dispenses per hand wash can be reduced by approximately 2% (Assumes .4 mL dispensed from each system type). GP Proprietary Research, Nov 211
- This product meets Green Seal™ Standard GS-41A based on effective performance and protective limits on VOCs and human & environmental toxicity. GreenSeal.org
- A rich, luxurious foam for good lathering
- Can help earn LEED credits
- Exceptionally mild and infused with conditioners
- pH balanced
- USDA Certified Bio based product
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Capacity:
- 1200 mL
- Collection:
- enMotion®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Material:
- Foam
- Package Quantity:
- Case of 2
- UL Listed:
- No
- Weight:
- 6.600 lb