enMotion® 14 in. Automated Touchless Roll Paper Towel Dispenser in Grey

Part #G59487A  |  Item #7486356  |  Manufacturer Part #59487A

$ 151.36 EACH

Color/Finish:
Grey

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

This Item: Georgia-Pacific enMotion® 14 in. Automated Touchless Roll Paper Towel Dispenser in Grey / $151.36

Product Details

  • Premium Image: Sleek, modern styling and quality for a premium image.
  • Whisper Quiet™: Virtually soundless dispensing for a premium experience.
  • One-at-a-time, touchless dispensing helps minimize usage and helps reduce the risk of cross-contamination
  • Provides fast and pleasant hand drying experience
  • USDA Certified Bio based product
  • Guaranteed Reliability: Engineered to be jam-free and comes with a 1 year warranty
  • Easily Customizable Settings: Multiple settings including, sensor range, delay, sheet length and dispense mode meet your needs precisely.
  • Can help earn LEED® credits.
  • Ten Year Warranty: We’re so confident in our enMotion® Automated Towel Dispensers, we guarantee them for a full 1 years. And that’s not just on new dispensers. We’ll even cover units that are already on the wall.
  • Inventory Efficiency: Uses the same roll towel refills as enMotion® 1” Automated Touchless Roll Paper Towel Dispenser. Use with 8946, 8947, 8948, 89485, and 8949

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: enMotion®

Color Finish: Grey

Color Finish Category: Greys

Height: 14-1/4 in

IAPMO Listed: No

Length: 15-63/1000 in

Power Source: Battery

Weight: 9.070

Width: 9-1/4 in