17-3/10 in. Automated Touchless Roll Paper Towel Dispenser in Black

You last purchased this on
 
Georgia-Pacific

enMotion® 17-3/10 in. Automated Touchless Roll Paper Towel Dispenser in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Georgia-Pacific

enMotion® 17-3/10 in. Automated Touchless Roll Paper Towel Dispenser in Black

  • Fast #
  • Part #G59462A
  • Item #7486355
  • Manufacturer Part #59462A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Whisper Quiet™: Virtually soundless dispensing for a premium experience.
  • One-at-a-time, touchless dispensing helps minimize usage and helps reduce the risk of cross-contamination
  • The enMotion® dispensers are owned by Georgia-Pacific Consumer Products LP (GP) and are not available for sale, but are leased to end user customers through Ferguson, an authorized distributor of these products. The end user cost is therefore a one-time dispenser lease acquisition fee. The lease requires that only Georgia-Pacific enMotion® product be used in these dispensers. Properly executing and registering the dispenser lease with Georgia-Pacific is necessary to complete an order for these dispensers and activate the warranty.
  • Ten Year Warranty: We’re so confident in our enMotion® Automated Towel Dispensers, we guarantee them for a full 1 years. And that’s not just on new dispensers. We’ll even cover units that are already on the wall.
  • Guaranteed Reliability: Engineered to be jam-free and comes with a 1 year warranty
  • Easily Customizable Settings: Multiple settings including, sensor range, delay, sheet length and dispense mode meet your needs precisely.
  • Can help earn LEED credits
  • Provides fast and pleasant hand drying experience
  • Only available via one time, lifetime, Lease Agreement with GP PRO or authorized distributor.
  • Inventory Efficiency: Uses the same roll towel refills as enMotion® 1” Automated Touchless Roll Paper Towel Dispenser. Use with 8946, 8947, 8948, 89485, and 8949
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
enMotion®
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
9-3/4 in
Height:
16-3/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
15-63/1000 in
Material:
Plastic
Power Source:
Battery
Product Type:
Electronic Towel Dispenser
Weight:
11.600 lb
Width:
14-3/4 in