enMotion® 800 ft. High Capacity Roll Towel in Brown (Case of 6)

Part #GEO89480  |  Item #6540810  |  Manufacturer Part #89480

Length:

24-3/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • EnMotion® touchless towel dispensers help reduce waste by 30% vs. standard folded towels
  • One-at-a-time, touch free dispensing helps minimize usage and helps reduce the risk of cross contamination
  • Long lasting 800' roll reduces maintenance costs and the risk of run-out
  • Provides fast and pleasant hand drying experience
  • This product meets Green Seal™ Standard GS-1 based on chlorine free processing, energy and water efficiency, and content of 100% recovered material, with a minimum of 50% post -consumer material. GreenSeal.org.
  • Contains at least 50% Post-Consumer Recycled Fiber. Meets or Exceeds EPA Comprehensive Procurement Guidelines.
  • UL ECOLOGO® Certified for reduced environmental impact. View specific attributes evaluated at UL.COM/EL UL-175
  • Can help earn LEED credits
  • USDA Certified Biobased product
  • The Sustainable Forestry Initiative® certified sourcing label is proof Georgia-Pacific is using fiber from responsible and legal sources. SFI® is a registered trademark owned by Sustainable Forestry Initiative, Inc. www.sfiprogram.org.

Documents

Specifications

Brand Model Compatibility: 89480 enMotion® Towel

Collection: enMotion®

Color Finish: Brown

Color Finish Category: Browns

Height: 10-7/8 in

Length: 24-3/8 in

Material: Paper

Package Quantity: Case of 6

Product Type: Repack Box

Type: GEO89480

UL Listed: No

Weight: 37.500

Width: 16-3/8 in

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access