Georgia-Pacific
enMotion® 800 ft. High Capacity Roll Towel in White (Case of 6)
Part #G89460 | Item #6115378 | Manufacturer Part #89460
Length:
24-3/8 inProduct Details
- Soft, thick & absorbent paper towel that delivers quality and performance
- Long-lasting rolls with customizable settings including delayed dispensing, sheet length and dispense method
- Help reduce waste with the ability to adjust dispensed sheet length resulting in less towels used
- Can help earn LEED credits
- USDA Certified Biobased product
Documents
Specifications
Brand Model Compatibility: Compatible Dispensers: G59460A, G59462A, G59488A
Collection: enMotion®
Color Finish: White
Color Finish Category: Whites
Height: 10-7/8 in
Length: 24-3/8 in
Material: Paper
Package Quantity: Case of 6
Product Type: Centerfeed Towel
Type: G89460
Weight: 29.400
Width: 16-3/8 in