Automatic Roll Towel Dispenser in Splash Blue
enMotion® Automatic Roll Towel Dispenser in Splash Blue
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 54-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reduce waste by 30% vs standard rolls
- Adjustable settings for sheet length, time delay, sensor range and dispensing mode controls usage
- The enMotion® dispensers are owned by Georgia-Pacific Consumer Products LP (GP) and are not available for sale, but are leased to end user customers through Ferguson, an authorized distributor of these products. The end user cost is therefore a one-time dispenser lease acquisition fee. The lease requires that only Georgia-Pacific enMotion® product be used in these dispensers. Properly executing and registering the dispenser lease with Georgia-Pacific is necessary to complete an order for these dispensers and activate the warranty.
- Operates on 4 Standard alkaline D-Cell batteries (included) or optional AC power adapters
- One-at-a-time dispensing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- enMotion®
- Color Finish Name:
- Splash Blue
- Depth:
- 9-3/4 in
- Height:
- 16-3/4 in
- Material:
- Plastic
- Width:
- 14-4/5 in