Georgia-Pacific enMotion® Automatic Towel Dispenser in Translucent Smoke

G59488

Manufacturer Part #: 59488

Color/Finish

(Pricing is for Translucent Smoke)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Reduce waste by 30% vs standard rolls
  • One-at-a-time dispensing
  • Adjustable settings for sheet length, time delay, and dispense mode

SPECIFICATIONS

ADA Compliant
No
Collection
enMotion®
Depth
9-3/4 in
Height
13-3/10 in
Type
G59488
Width
14-4/5 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday