enMotion® Gen2 1200ml Gentle Foam Soap Dispenser Refill in Tranquil Aloe Scent

Part #APRGEO42715  |  Item #7484130  |  Manufacturer Part #427-15

$ 103.83 per CASE

Size:

1200 mL
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Rich foaming formulas with on-trend fragrances, moisturize as they clean, adding to the premium experience
  • Hygienic: Sealed hygienic refills help reduce risk of cross-contamination
  • Easy To Maintain: High-capacity bottles reduce runout and load with one hand for reduced effort when refilling
  • Waste Reduction: Refills are engineered to dispense at least 99% of foam product before replacement is needed
  • 100% recyclable bottles, contain 25% post-consumer content
  • Green Seal™ Certified, Can help earn LEED® credits, USDA Certified Biobased product
  • Color: Green
  • Scent: Tranquil Aloe®

Documents

Specifications

Application: Hand Cleaning

Brand Model Compatibility: Tranquil Aloe® Dispenser

Collection: enMotion® Gen2

EcoLogo Certified: No

Green Seal Certified: Yes

Package Quantity: Case of 2

Product Type: Hand Soap

Size: 1200 mL