Flex Recessed Stainless Automated Touchless Paper Towel Dispenser GP 597-66
enMotion® Flex Recessed Stainless Automated Touchless Paper Towel Dispenser GP 597-66
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dual Roll Auto-Switch Technology keeps the dispenser in service by taking the guesswork out of refilling, and virtually eliminates jams by auto-switching to a new roll
- All dispenser models are compatible with the same paper towel refills to streamline ordering and inventory
- The enMotion® dispensers are owned by Georgia-Pacific Consumer Products LP (GP) and are not available for sale, but are leased to end user customers through Ferguson, an authorized distributor of these products. The end user cost is therefore a one-time dispenser lease acquisition fee. The lease requires that only Georgia-Pacific enMotion® product be used in these dispensers. Properly executing and registering the dispenser lease with Georgia-Pacific is necessary to complete an order for these dispensers and activate the warranty.
- Backed by a 1-year warranty and replaceable chassis to simplify service and drive value
- The enMotion® brand delivers a 97% customer satisfaction rating
- Customizable settings including delay, sheet length and dispense mode to meet your specific needs
- Auto-feed features grabs and guides the paper towel, and makes loading easier for clean teams
- Color-coded touch points make loading intuitive
- EcoSmart® by Georgia-Pacific- Recycled paper options available that meet or exceed EPA comprehensive guidelines and can help you earn LEED® credits
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- enMotion®
- Collection:
- enMotion®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Height:
- 22-3/8 in
- Length:
- 13-47/50 in
- Type:
- G59766
- Weight:
- 15 lb
- Width:
- 8-69/100 in