enMotion® Wall Mount Automated Touchless Dispenser in Brushed Stainless

Part #HP354646  |  Manufacturer Part #52060

Starting at
$ 151.50 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Automated touchless dispensing improves hygiene & minimizes the risk of cross-contamination
  • Closed hygienic system houses pump, bag and nozzle
  • One-at-a-time, touchless dispensing helps minimize usage and helps reduce the risk of cross-contamination
  • Provides fast and pleasant hand drying experience
  • Can help earn LEED credits
  • Mounting bracket and double sided tape included

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Collection: enMotion®

Color Finish: Brushed Stainless

Color Finish Category: Stainless Steel

Depth: 3-9/10 in

EcoLogo Certified: No

Height: 13-1/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 7-1/8 in

Power Source: Battery

UL Listed: No

Weight: 3.850

Width: 4-313/1000 in