Envision® 10-1/4 in. Single-Fold Towel in White (Case of 16)

Part #G20904  |  Item #4441247  |  Manufacturer Part #20904

Length:

22-3/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Offers dependable absorbency, thickness, and strength
  • Affordable choice
  • Contains at least 4% Post-Consumer Recycled Fiber. Meets or Exceeds EPA Comprehensive Procurement Guidelines.
  • Can help earn LEED credits

Specifications

Collection: Envision®

Color Finish: White

Color Finish Category: Whites

Height: 10 in

Length: 22-3/8 in

Product Type: Single-Fold Paper Towel

Weight: 20.540

Width: 14-5/8 in