Georgia-Pacific
Envision® 1000 ft. 2-Ply Jumbo Jr. Bathroom Tissue in White (Case of 8)
Part #G12798 | Item #4632920 | Manufacturer Part #12798
Length:
12 inProduct Details
- Can help earn LEED credits
- Contains at least 25% Post-Consumer Recycled Fiber
- Meets or Exceeds EPA Comprehensive Procurement Guidelines
- Reliable performing jumbo bath tissue is an affordable choice for high-traffic areas
- This jumbo tissue is replaced less often, reducing maintenance time and maximizing customer satisfaction
Documents
Specifications
Collection: Envision®
Color Finish: White
Color Finish Category: Whites
EPA Compliant: Yes
EcoLogo Certified: Yes
Green Seal Certified: Yes
Height: 15-13/100 in
Length: 12 in
Material: Paper
Package Quantity: Case of 8
Type: G12798
Weight: 15.350
Width: 3-1/2 in