Envision® 1000 ft. 2-Ply Jumbo Jr. Bathroom Tissue in White (Case of 8)

Part #G12798  |  Manufacturer Part #12798

Length:

12 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Can help earn LEED credits
  • Contains at least 25% Post-Consumer Recycled Fiber
  • Meets or Exceeds EPA Comprehensive Procurement Guidelines
  • Reliable performing jumbo bath tissue is an affordable choice for high-traffic areas
  • This jumbo tissue is replaced less often, reducing maintenance time and maximizing customer satisfaction

Documents

Specifications

Collection: Envision®

Color Finish: White

Color Finish Category: Whites

EPA Compliant: Yes

EcoLogo Certified: Yes

Green Seal Certified: Yes

Height: 15-13/100 in

Length: 12 in

Material: Paper

Package Quantity: Case of 8

Weight: 15.350

Width: 3-1/2 in