Envision® 250-Count 9-2/5 in. Multifold Paper Towel in Brown (Case of 16)

Part #G23304  |  Item #6234432  |  Manufacturer Part #23304

Length:

21-3/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Offers dependable absorbency, thickness, and strength
  • Low per-unit cost make these paper towels a good everyday choice
  • Contains at least 5% Post-Consumer Recycled Fiber. Meets or Exceeds EPA Comprehensive Procurement Guidelines.
  • This product meets Green Seal™ Standard GS-1 based on chlorine free processing, energy and water efficiency, and content of 1% recovered material, with a minimum of 5% post -consumer material. GreenSeal.org.
  • Can help earn LEED credits

Specifications

Collection: Envision®

Color Finish: Brown

Color Finish Category: Browns

Height: 9-7/8 in

Length: 21-3/8 in

Material: Paper

Package Quantity: Case of 16

Type: Multi-fold

Weight: 19.100

Width: 13-7/8 in