Georgia-Pacific
Envision® 350 ft. Hard Roll Towel in White (Case of 12)
Part #G28706 | Item #4441219 | Manufacturer Part #28706
Length:
16-5/8 inProduct Details
- Smaller diameter 35 foot roll fits most universal dispensers
- Low per-unit cost make these paper towels a good everyday choice
- Offers dependable absorbency, thickness, and strength
- Contains at least 4% Post-Consumer Recycled Fiber. Meets or Exceeds EPA Comprehensive Procurement Guidelines.
- Can help earn LEED credits
Specifications
Collection: Envision®
Color Finish: White
Color Finish Category: Whites
Height: 16-5/8 in
Length: 16-5/8 in
Material: Recycled Fiber
Product Type: Centerfeed Towel
Weight: 22.240
Width: 11-3/8 in