Envision® 4-1/2 in. 2-Ply Bathroom Tissue in White (Case of 80)

Part #G1988001  |  Item #4633037  |  Manufacturer Part #19880/01

Length:

4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2-Ply embossed sheet engineered for improved softness versus 19880
  • Can help earn LEED credits
  • Perfect Size Case allows for easier handling and storage
  • Safe for all standard sewer and septic systems

Documents

Specifications

Collection: Envision®

Color Finish: White

Color Finish Category: Whites

EPA Compliant: Yes

EcoLogo Certified: Yes

Green Seal Certified: Yes

Height: 17 in

Length: 4 in

Material: Paper

Package Quantity: Case of 80

Type: G1988001

Weight: 34.550

Width: 4 in

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access