Georgia-Pacific

Envision® 4-1/20 x 3-19/20 in. 2-Ply Bathroom Tissue in White (Case of 48)

Part #G1944801  |  Manufacturer Part #19448/01

Length:

23-3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reliable performing jumbo bath tissue is an affordable choice for high-traffic areas
  • Provides look of quality your employees, guests, or tenants will appreciate
  • Higher capacity than standard rolls reduces the risk of run-out for greater patron satisfaction
  • Safe for all standard sewer and septic systems
  • Contains at least 2% Post-Consumer Recycled Fiber. Meets or Exceeds EPA Comprehensive Procurement Guidelines
  • Can help earn LEED credits

Documents

Specifications

Collection: Envision®

Color Finish: White

Color Finish Category: Whites

Height: 16-5/8 in

Length: 23-3/8 in

Material: Recycled Fiber

Package Quantity: Case of 48

Type: G1944801

Weight: 36.000

Width: 17-5/8 in