Georgia-Pacific Envision® 4 in. 1-Ply Bathroom Tissue (Case of 80)

G1458001

Length

4 in

$79.99

per CASE
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Can help earn LEED credits
  • Contains at least 25% Post-Consumer Recycled Fiber. Meets or Exceeds EPA Comprehensive Procurement Guidelines.
  • Perfect Size Case allows for easier handling and storage
  • Provides look of quality your employees, guests, or tenants will appreciate
  • Safe for all standard sewer and septic systems
  • This product meets Green Seal™ Standard GS-1 based on chlorine free processing, energy and water efficiency, and content of 1% recovered material, with a minimum of 25% post -consumer material. GreenSeal.org.
  • UL ECOLOGO® Certified for reduced environmental impact. View specific attributes evaluated at UL.COM/EL UL-175

SPECIFICATIONS

Collection
Envision®
Color Finish
White
Length
4 in
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday