Envision® 8-33/100 in. Facial Tissue in White (Case of 36)

Part #G47510  |  Item #7179707  |  Manufacturer Part #47510

Length:

16-1/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Most affordable choice for high-traffic areas
  • Economical facial tissue in cube format for employees, guests, or tenants will appreciate
  • Contains at least 25% Post-Consumer Recycled Fiber. Meets or Exceeds EPA Comprehensive Procurement
  • This product meets Green Seal™ Standard GS-1 based on chlorine free processing, energy and water efficiency, and content of 1% recovered material, with a minimum of 25% post -consumer material. GreenSeal.org.
  • Can help earn LEED credits

Specifications

Collection: Envision®

Color Finish: White

Color Finish Category: Whites

EPA Compliant: Yes

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: Yes

Height: 18-3/4 in

Length: 16-1/4 in

Material: [Paper, Fiber]

Package Quantity: Case of 36

Weight: 12.220

Width: 13-813/1000 in