Georgia-Pacific
Envision® 800 ft. Hardwound Roll Towel in Brown
Part #G26302 | Item #5053028 | Manufacturer Part #26302
$
57.88
per CASE
Length:
23-22/25 inProduct Details
- 8 foot rolls offers labor savings and reduced risk of run-out for customer satisfaction
- Convenient 6-roll case is easier to handle and store
- Larger diameter 2 inch core fits most high capacity universal towel dispensers
- Contains at least 4% Post-Consumer Recycled Fiber. Meets or Exceeds EPA Comprehensive Procurement Guidelines.
- Can help earn LEED credits
Specifications
Collection: Envision®
Color Finish: Brown
Color Finish Category: Browns
Height: 8-1/2 in
Length: 23-22/25 in
Material: Paper
Package Quantity: Case of 6
Product Type: Centerfeed Towel
Type: G26302
Weight: 24.280
Width: 16-13/100 in