Essence Impressions™ 17 in. Guest Towel

Part #G92113  |  Item #7464499  |  Manufacturer Part #92113

Length:

17 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides the quality and performance of real linen at a fraction of the cost
  • Heavy-weight linen paper ideal for removing make-up, drying hands, wiping shoes and more
  • Simple, white linen-like design adds a touch of elegance to our hotel room, country club, or upscale washroom
  • Open: 13" x 17"
  • Folded: 4-33/100" x 8-1/2"
  • Global Trade Item Number: 10073310921133
  • Color: White

Specifications

Collection: Essence Impressions™

Color Finish: White

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 17 in

Width: 13 in