Folded Towel Dispenser in Grey
This product has been replaced by
Manufacturer Part #56650A
Folded Towel Dispenser in Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Holds up to 4 C-Fold, 6 multifold, or one pack BigFold® paper towels
- Offers an economical and versatile approach to towel dispensing
- Durable plastic construction
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 5-1/4 in
- Height:
- 6 in
- IAPMO Listed -:
- No
- Length:
- 16 in
- Material:
- Plastic
- Weight:
- 3.140 lb
- Width:
- 11-1/2 in