Hygienic Push Roll Towel Dispenser in Translucent Smoke
This product has been replaced by
Manufacturer Part #54338A
Hygienic Push Roll Towel Dispenser in Translucent Smoke
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Contemporary design fits perfectly into a variety of market segments
- Dispenses high capacity 8 in diameter rolls to help reduce costs and maintain user satisfaction
- ADA compliant when mounted properly
- Durable dispenser provides consistent performance for peace of mind
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Greys
- Color Finish Name:
- Translucent Smoke
- Depth:
- 10 in
- Height:
- 14-2/5 in
- Length:
- 10-3/5 in
- Material:
- Plastic
- Power Source:
- Manual
- Weight:
- 7.600 lb
- Width:
- 12-1/2 in