Double Roll Bathroom Tissue Dispenser in Translucent Smoke
This product has been replaced by
Manufacturer Part #59210
Jumbo Jr. Double Roll Bathroom Tissue Dispenser in Translucent Smoke
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High-Capacity - holds two roll up to 9 in diameter (the equivalent of 11.5 Rolls of standard 2-ply tissue) for continuous service
- High-Impact plastic construction is durable, washable, and stands up to most cleaning agents, ensuring years of cost-saving performance
- Plastic Material
- Stub-roll feature reduces waste by restricting access to the second roll before the main roll is used up
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Jumbo Jr.
- Color Finish Category:
- Yellows
- Color Finish Name:
- Satin
- Depth:
- 5-3/5 in
- Height:
- 12-13/50 in
- Installation Type:
- Wall Mount
- Length:
- 5-2/3 in
- Material:
- Plastic
- Material Type:
- PVC
- Weight:
- 4.240 lb
- Width:
- 20-1/50 in