Tissue Dispenser in Translucent Smoke

You last purchased this on
 
Georgia-Pacific

Jumbo Jr. Tissue Dispenser in Translucent Smoke

This product requires certification to purchase.
Brand image
You last purchased this on
 
Georgia-Pacific

Jumbo Jr. Tissue Dispenser in Translucent Smoke

  • Fast #
  • Part #G59009
  • Item #4440987
  • Manufacturer Part #59009
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Smoke Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Holds one roll up to 9" in diameter (the equivalent of 5.7 rolls of standard 2-ply tissue) for continuous service
  • Attractive design and color complement any décor
  • High-Impact plastic construction is durable, washable, and stands up to most cleaning agents, ensuring years of cost-saving performance
  • High-impact construction withstands most cleaning agents
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Jumbo Jr.
Color Finish Category:
Greys
Color Finish Name:
Smoke
Depth:
5 in
Height:
11-77/100 in
Installation Type:
Wall Mount
Length:
10-87/100 in
Material:
Plastic
Material Type:
ABS
Weight:
2.080 lb
Width:
5-11/20 in