Manual Soap and Sanitizer Dispenser in Smoke
Manual Soap and Sanitizer Dispenser in Smoke
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable portion control: Choose .4 or .7ml for foam products and .7 or 1.4ml for non-foam products
- Sight window allows users to check soap level at a glance
- Closed hygienic system houses pump, bag and nozzle
- Meets ADA Guidelines by requiring less than 5 lbs. of push force
- Mounting bracket makes installation a breeze & dispenser can be removed for easy cleaning
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Smoke
- Depth:
- 4-3/5 in
- Height:
- 14-1/8 in
- IAPMO Listed -:
- No
- Length:
- 6 in
- UL Listed:
- No
- Weight:
- 1.850 lb
- Width:
- 5-1/8 in