Towel Dispenser in Black
Max 3000® Towel Dispenser in Black
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 91-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Automatic stub-roll transfer reduces maintenance and service intervals
- Push-paddle provides efficient dispensing
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Max 3000®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 10 in
- Height:
- 12-17/20 in
- IAPMO Listed -:
- No
- Width:
- 13-1/4 in