Georgia-Pacific Multi-Fold Towel Dispenser in Polished Chrome

GEO54720

Manufacturer Part #: 54720

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Durable steel construction holds up to 175 senior or 275 standard multifold towels
  • Offers an economical approach to multifold towel dispensing
  • Covered, key-lock mechanism provides protection against waste and pilferage

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Depth
4-1/4 in
Height
21-3/4 in
IAPMO Listed
No
Length
17-7/8 in
Material
Steel
Weight
31.200
Width
12 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday