Georgia-Pacific

NeverOut® 4 x 3-9/10 in. 2-Ply High Capacity Bathroom Tissue in White (Case of 48)

Part #G19029  |  Manufacturer Part #19029

Length:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes 770 sheets/roll
  • Split core provides automatic roll drop down feature
  • Two-ply

Specifications

Collection: NeverOut®

Color Finish: White

Length: 4 in

Type: G19029

Width: 4 in