Pacific Blue Ultra™ 1 Ply Multi-fold Towel in White (Pack of 8)

Part #G2212014  |  Item #7464656  |  Manufacturer Part #2212014

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Thick, absorbent, and strong, this 1-Ply towel thoroughly dries hands, helping to reduce usage and offers a low cost per use
  • Packaged in the exclusive color-coded perforated EZ Access® carton, designed for easy opening, accessing and storage
  • Meets the requirement of the Sustainable Forestry Initiative® chain of custody standard: 100% SFI Certified Sourcing
  • Works in most multi-fold or combo-folded towel dispensers
  • Color: Bright White
  • Dimensions: 9-1/5" x 9-2/5" sheets with a 3-1/4" folded width

Specifications

Collection: Pacific Blue Ultra™

Color Finish: White

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 9-2/5 in

Material: Paper

Package Quantity: Pack of 8

Width: 9-1/5 in