Georgia-Pacific

Pacific Blue Ultra™ 2 Ply Single-fold Windshield Towel in Blue

Part #GEO00350  |  Manufacturer Part #00350

Color/Finish:
Blue

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for automotive windshields, mirrors and more
  • These wipers come in blue color for extended use
  • Dimensions: 9-1/2" x 10-1/2"
  • Poly packaging
  • 2-Ply
  • Single fold

Specifications

Collection: Pacific Blue Ultra™

Color Finish: Blue

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 10-1/4 in

Material: Paper

Package Quantity: Case of 96

Width: 9-1/2 in